PVC Semicircle Pictogram, Residual Waste, Self-Adhesive, WxL 750 X 375mm

Order Code: ZT2701249S

£229.99 Inc VAT (20%)


Description

PVC semicircle pictogram, residual waste, self-adhesive, WxL 750 x 375 mm. Supplied = assembled. Width = 750 mm. Length = 375 mm. Material = PVC. Type of mounting = self-adhesive. Product type = PVC floor markings. Self-adhesive. Adhere to all clean, smooth, sealed surfaces. Hardwearing and durable. Mandatory and prohibition pictograms for marking floors or walls, width 750 mm. Motif is printed on the underside of a transparent film and then prepared with a strong adhesive.

See full description
Specifications for PVC Semicircle Pictogram, Residual Waste, Self-Adhesive, WxL 750 X 375mm
  • Material
    PVC
  • Product Type
    PVC Floor Markings
  • Supplied
    Assembled
  • Width
    750mm
  • Length
    375mm
  • Mounting Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome