PVC Tape With Individual Print, 1-colour Print, Pack Of 72 Rolls, Brown, Tape Width 50mm

Order Code: ZT2710950S

£829.99 Inc VAT (20%)

Currently unavailable

Description

PVC tape with individual print, 1-colour print, pack of 72 rolls, brown, tape width 50 mm. Supplied = assembled. Product type = PVC packing tapes. Adhesive type = rubber. Backing material = PVC. Tape width = 50 mm. Tape length = 66 m. Colour = brown. Imprint = 1 colour. Material thickness = 60 m. Extremely tear resistant - very strong hold. Advertising and sealing material in one. Highest print quality. Tape width 50 mm, tape length 66 m. Rubber adhesive. Overall thickness 60 m, net film thickness 35 m. Delivery time 4 weeks after print approval. There is an additional charge for artwork for the first order. PVC tape Tear resistant, high adhesive force, dispenses quietly and uniformly - for all types of cardboard.

See full description
Specifications for PVC Tape With Individual Print, 1-colour Print, Pack Of 72 Rolls, Brown, Tape Width 50mm
  • Pack Quantity
    72
  • Colour
    Brown
  • Product Type
    PVC Packing Tapes
  • Adhesive Type
    Rubber
  • Supplied
    Assembled
  • Backing Material
    PVC
  • Imprint
    1 Colour
  • Tape Length
    66m
  • Tape Width
    50mm