0
1

Red Vinyl Low Tack Tape - 25mm x 66m

Order Code: ZT1013584X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.756%
20 +£3.5112%


Description

Low adhesive strength tape. Suitable fortemporarily positioning labels, etc. Can be peeled off without damaging the contact surface.

Specifications for Red Vinyl Low Tack Tape - 25mm x 66m
  • Colour
    Red
  • Width
    25mm
  • Pack Quantity
    1
  • Length
    66m
  • Material
    Vinyl
  • Tape Type
    Low Tack Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome