Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Reinf Gum Paper Tape 60mmx150m Buff Pack of 20
By Hazel 4D
Order Code:
ZT4784009S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/reinf-gum-paper-tape-60mmx150m-buff-pack-of-20/p/ZT4784009S
Add to quotation
View all Packaging Tapes
Description
Reinforced Gummed Paper Tape (GSI) 60mm x 150m Buff (Pack 20) - GP60150RB
Specifications
Specifications for Reinf Gum Paper Tape 60mmx150m Buff Pack of 20
Length
150 metres
Product Type
Adhesive Tape
Material
Paper
Width
66mm
Colour
Buff
Tape Colour
Buff
Environment Support
Biodegradable Paper
Printed Tape
No
Roll Core Size
Large Core
Type of Tape
Carton Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome