Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Reinforced Gum PaperTape 60mmx150m Buff Roll
By Hazel 4D
Order Code:
ZT4784304S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/reinforced-gum-papertape-60mmx150m-buff-roll/p/ZT4784304S
Add to quotation
View all Packaging Tapes
Description
Reinforced Gummed Paper Tape (GSI) 60mm x 150m Buff (Roll) - GP60150RBBV
Specifications
Specifications for Reinforced Gum PaperTape 60mmx150m Buff Roll
Colour
Buff
Length
150 metres
Product Type
Adhesive Tape
Material
Paper
Width
66mm
Roll Core Size
Large Core
Type of Tape
Carton Tape
Tape Colour
Buff
Printed Tape
No
Environment Support
Biodegradable Paper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome