Reinforced Tape, For Handheld Dispensers, Pack Of 12 Rolls, Transparent, Tape Width 75mm

Order Code: ZT2707372S

£199.99 Inc VAT (20%)


Description

Reinforced tape, for handheld dispensers, pack of 12 rolls, transparent, tape width 75 mm. Supplied = assembled. Product type = reinforced tapes. Adhesive type = hot melt. Backing material = reinforced. Tape width = 75 mm. Tape length = 50 m. Colour = transparent. Material thickness = 120 m. The right adhesive tape for every application. Reinforced tape Very tear resistant, fibreglass reinforced - for bundling and packing heavy cartons.

See full description
Specifications for Reinforced Tape, For Handheld Dispensers, Pack Of 12 Rolls, Transparent, Tape Width 75mm
  • Pack Quantity
    12
  • Colour
    Transparent
  • Adhesive Type
    Hot Melt
  • Product Type
    Reinforced Tapes
  • Supplied
    Assembled
  • Tape Width
    75mm
  • Tape Length
    50m
  • Backing Material
    Reinforced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome