0
1

Scotch Easy Tear Clear Everyday Tape Single Roll GT500077224

Order Code: ZT1544030S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Allowing you to rip the amount of tape that you want without any difficulty, easy tear tape is perfect for hassle free use. Without requiring scissors, you can reduce the time that you take taping items, making work far more efficient. Scotch is a well known brand for creating tape and this has come about because they have products that will stay stuck for longer. The tape does not leave gummy residue behind once you remove it, ensuring that all surfaces are clean and clear.
For everyday light duty sealing, labelling and repairs
Ideal for paper and envelopes
Sticks securely
Designed not to leave gummy residue
24mm x 50m

See full description
Specifications for Scotch Easy Tear Clear Everyday Tape Single Roll GT500077224
  • MFR Part No.
    3M83536
  • Length
    50m
  • Product Type
    Easy Tear Tape
  • Width
    24mm
  • Size
    24mm x 50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome