Scotch® General Purpose Low Noise Box Sealing Tape 309, Transparent, 75 mm x 66 m
0
1
2

Scotch® General Purpose Low Noise Box Sealing Tape 309, Transparent, 75 mm x 66 m

Order Code: ZT1013673X

£3.09 Inc VAT (20%)


Description

Tartan Box Sealing Tape 309 is a general purpose packaging tape used for noncritical box sealing applications.

Specifications for Scotch® General Purpose Low Noise Box Sealing Tape 309, Transparent, 75 mm x 66 m
  • Width
    75mm
  • MFR Part No.
    7000095558
  • Tape Thickness
    0.050mm
  • Material
    Polypropylene
  • Length
    66m
  • Colour
    Transparent
  • Adhesive
    Acrylic Adhesive
  • Resistance Features
    Abrasion Resistant
    Impact Resistant
    UV Resistant
  • Series
    Scotch® 309
  • Adhesive Material
    Acrylic