Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Self-Adhesive Paper Tape Buff 48mm x 50m Pack of 6
By Hazel 4D
Order Code:
ZT4783709S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/self-adhesive-paper-tape-buff-48mm-x-50m-pack-of-6/p/ZT4783709S
Add to quotation
View all Packaging Tapes
Description
Self-Adhesive Paper Tape Buff 48mm x 50m (Pack 6) - SAP5050BV
Specifications
Specifications for Self-Adhesive Paper Tape Buff 48mm x 50m Pack of 6
Product Type
Adhesive Tape
Width
48mm
Length
50m
Material
Paper
Adhesive Type
Permanent
Colour
Buff
Roll Core Size
Large Core
Type of Tape
Carton Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome