Stationery Tape, 25mm x 66m, Clear

Order Code: ZT1175501P

£1.69each Inc VAT (20%)
£121.68 minimum order value

Minimum order quantity: 72.

Description

Pacplus® Fragile Tape

Premium quality wide printed message packing tape

• Low-noise premium quality polypropylene
• Printed FRAGILE in red on white tape
• Core diameter 75mm
• Tape width 50mm
• Roll length 66mtr
• 36 rolls per case
• Case weight 6.7kg

Please note images are for illustration purposes only.

See full description
Specifications for Stationery Tape, 25mm x 66m, Clear
  • Material
    Polypropylene
  • Product Type
    Stationery Tape
  • Colour
    Transparent
  • Roll Length
    66m
  • Core Diameter
    75mm
  • Tape Width
    25mm
  • Size
    25mm x 66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome