0
1
2
3

Super Clear Tape 24mm x 50m, Pack of 6 1569087

Order Code: ZT1550172S

£16.99 Inc VAT (20%)


Description

This extra high clarity Sellotape Super Clear Tape provides a professional, transparent finish. Strong and extra thick, the tape is easy to unwind and to tear, with no need for scissors. An easy starter tab helps you to find the end quickly and the tape is anti-tangle for better control. This pack contains 6 rolls of tape measuring 24mm x 50m.
Premium quality transparent tape
Strong and extra thick
Easy tear with easy starter tab
Perfect for wrapping and sealing envelopes
Large core
Size: 24mm x 50m
Pack of 6

See full description
Specifications for Super Clear Tape 24mm x 50m, Pack of 6 1569087
  • Pack Quantity
    6
  • MFR Part No.
    SE05022
  • Width
    24mm
  • Product Type
    Clear Tape
  • Length
    50m
  • Adhesive Type
    Permanent
  • Roll Length
    50m
  • Roll Width
    24mm
  • Colour
    Transparent