Super-hold Tape Single Roll Clear Ref 700K-EU

Super-hold Tape Single Roll Clear Ref 700K-EU

Order Code: ZT1731424S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 +£4.048%


Description

From sealing envelopes to making quick fixes on the fly, rely on the powerful bond of Scotch® Super-Hold Tape. Designed with 50% more adhesive, this innovative tape offers a stronger bond than our standard transparent tape (Versus Scotch® 600 Crystal Tape). The thicker backing delivers outstanding durability when a secure, lasting hold is essential. Virtually crystal clear, this tape holds strong without standing out–perfect for bundling, quick fixes, sealing envelopes and securing small packages. The convenient dispenser fits comfortably in your hand and lets you unroll and cut your desired amount with ease. Whether you`re concealing confidential documents, sealing a small care package, or repairing an important project folder, trust what matters to you to the superior adhesion of Scotch® Super-Hold Tape.

See full description
Specifications for Super-hold Tape Single Roll Clear Ref 700K-EU
  • Type
    Super-Hold Tape
  • Colour
    Transparent
  • Roll Length
    25.4m
  • Roll Width
    19mm