Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Tape - Coloured Vinyl Roll Width 25MM White - 6 Rolls
By Slingsby
Order Code:
ZT3083038S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/tape-coloured-vinyl-roll-width-25mm-white-6-rolls/p/ZT3083038S
Add to quotation
View all Packaging Tapes
Description
TAPE - COLOURED VINYL ROLL WIDTH 25MM WHITE - 6 ROLLS
Tags:
#BulkDiscount
Specifications
Specifications for Tape - Coloured Vinyl Roll Width 25MM White - 6 Rolls
Material
Vinyl
Width
25mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome