Tape Dispenser with 6 Rolls Polypropylene Tape 50mm x 66m, Pack of 6 9761BDP01

Tape Dispenser with 6 Rolls Polypropylene Tape 50mm x 66m, Pack of 6 9761BDP01

Order Code: ZT1546929SCopy

£27.99 Inc VAT (20%)


Description

This easy to use dispenser is ideal for use in a busy workplace where things need to be packed for shipping easily. Designed to remain stuck without trouble, providing long-lasting, complete security.
Tape dispenser for the easy application of sticking tape
Easy to use and to apply to your packages
Perfect for heavy duty usage
Tape is designed to stay stuck
Easy to use with reliable results
One dispenser supplied with 6 roles of polypropylene tape
Tape Dimensions: 50mm x 66m

See full description
Specifications for Tape Dispenser with 6 Rolls Polypropylene Tape 50mm x 66m, Pack of 6 9761BDP01
  • Pack Quantity
    6
  • MFR Part No.
    MA99111
  • Product Type
    Tape Dispensers
  • Material
    Polypropylene
  • Tape Length
    66m
  • Tape Width
    50mm
  • Size
    50mm x 66m