Tape - Pre-Printed Polyp. Ctn 6 Rolls "q.C. Rejected"

Order Code: ZT3081465S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Grip Type: Pistol.
Message: Q.C. Rejected.
Pack Quantity: 6.
Product Type: Hand held dispensers.
Sold As: Roll.Available in cartons of 36 rolls of polypropylene tape. Clearly printed tapes with handling instructions and general information. Roll length 66m. Tape width 50mm.

See full description
Specifications for Tape - Pre-Printed Polyp. Ctn 6 Rolls "q.C. Rejected"
  • Pack Quantity
    6
  • Message
    Q.C
  • Roll Length
    66m
  • Tape Width
    50mm
  • Size
    66m x 50mm
  • Product Type
    Hand held dispensers
  • Material
    Polypropylene
  • Grip Type
    Pistol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome