Tape - Reinforced Clear W 25MMX Weave 6 Rolls Ctn

Order Code: ZT3083318S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Colour: Clear.
Material: Cloth.
Pack Quantity: 6.
Package Type: Carton.
Roll Length m: 50.
Width mm: 25.Strong cross weave clear filament tape for heavy duty use. Made from reinforced glass fibre. Easy to apply. Suitable for reinforcing carton sealing, bundling and palletising. Roll length: 50m.

See full description
Specifications for Tape - Reinforced Clear W 25MMX Weave 6 Rolls Ctn
  • Material
    Cloth
  • Pack Quantity
    6
  • Colour
    Transparent
  • Width
    25mm
  • Roll Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome