0
1

VELCRO Brand Stick On Tape 20mm x 1m Black VEL60211

Order Code: ZT1295764P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

VELCRO Brand Stick On Tape is the easy-to-use alternative to nails and screws. To use, clean and dry both surfaces. Cut tape to length. Peel backing paper and press firmly to surfaces. Allow adhesive 10 minutes to set (or longer for heavier items) before attaching VELCRO Brand fastening. Supplied as a cut to size roll in white or black. The adhesive reaches maximum strength after 24 hours. VELCRO Brand Hook & Loop Stick On Tape comes in the following Colour Black. Size 1m x 20mm.

See full description
Specifications for VELCRO Brand Stick On Tape 20mm x 1m Black VEL60211
  • MFR Part No.
    60211
  • Width
    20mm
  • Length
    1m
  • Colour
    Black
  • Type
    Stick On Tape
  • Tape Type
    Stick On Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome