Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Wizard Invisible Tape 19mm x 33m Clear, Pack of 8
By Valuex
Order Code:
ZT1531730S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/wizard-invisible-tape-19mm-x-33m-clear-pack-of-8/p/ZT1531730S
Add to quotation
View all Packaging Tapes
Description
ValueX Wizard Invisible Tape 19mmx33m Clear (Pack 8) Office tape almost invisible in use
Tags:
#BulkDiscount
Specifications
Specifications for Wizard Invisible Tape 19mm x 33m Clear, Pack of 8
Length
33m
Width
19mm
Colour
Transparent
MFR Part No.
11673RY
Type
Adhesive Tape
Type of Tape
Invisible Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome