Zero Plastic Tape 24mmx30m

Order Code: ZT3527493S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Sellotape Zero Plastic Plant Based Easy Tear Extra Sticky Tape Clear 24mm x 30m - 2635499

Specifications for Zero Plastic Tape 24mmx30m
  • Material
    Plant Based
  • Adhesive Type
    Permanent
  • Width
    24mm
  • Length
    30m
  • Colour
    Transparent
  • Product Type
    Adhesive Tape
  • Type of Tape
    Office Tape
  • Roll Core Size
    Large Core
  • Environment Support
    100% Plant Based, Plastic Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome