Black Vinyl Clap - VC-1062-8

Order Code: ZT1057138X

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%


Description

VC-1062-8
Series VC Soft Caplugs are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.
Cap dimensions: (Internal dia) 26.97 x (H)15mm.
Colour: black.

See full description
Specifications for Black Vinyl Clap - VC-1062-8
  • Type
    Carton
  • Colour
    Black
  • Diameter
    27mm
  • Height
    15mm
  • MFR Part No.
    VC-1062-8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome