Cling Film 300mmX300m Cutter Box 32C08

Order Code: ZT1543775S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

This cling film is a perfect way to prevent the cultivation of bacteria and to retain freshness. The cling film comes in a specially designed cutter box that features a serrated edge, perfect for cutting through the film and measuring the right quantity. Designed to be long-lasting, this film can be pulled taut without ripping or tearing, making it perfect for covering a range of items. VLMF Cling Film, in compliance with EU Regulation No. 10/2011 and amendments, and other food contact legislation. For use with all food stuffs except pure fat and oils and food stored in an oily medium.
Fantastic cling film for culinary use
Prevents the cultivation of bacteria
Durable film will not rip when pulled taut
Cutter box allows you to easily cut film
Suitable for all kitchens
Core Size: 325x30x3mm
Micron: 5.9-7.2 micron
Dimensions: 295-305mmx300m

See full description
Specifications for Cling Film 300mmX300m Cutter Box 32C08
  • MFR Part No.
    AU32080
  • Depth
    351mm
  • Size
    300mm x 300m
  • Product Type
    Cling Film
  • Length
    300m
  • Width
    300mm
  • Colour
    Transparent
  • Material
    Film
  • Roll Width
    300mm