Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packaging - Various
Fabric Strapping - 2.5cm x 4.5M
By Blueleaf
Order Code:
ZT2521151S
£9.39
Inc VAT (20%)
£9.99
6% off
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-various/fabric-strapping-2-5cm-x-4-5m/p/ZT2521151S
Add to quotation
View all Packaging - Various
Description
Fabric Strapping - 2.5cm x 4.5m
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Fabric Strapping - 2.5cm x 4.5M
Material
Fabric
Length
4.5m
Product Type
Fabric Strapping
Width
2.5cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome