Parasol Base, Round, HxØ90 X 400mm, For Pole Ø19 - 38mm, White

Order Code: ZT2689356S

£79.99 Inc VAT (20%)


Description

Parasol base, round, Hx 90 x 400 mm, for pole 19 - 38 mm, white. Supplied = flat pack. Material = concrete, plastic. Colour = white. Height = 90 mm. Width = 400 mm. Depth = 400 mm. For diameter = 19 - 38 mm. Product type = sunshade base weights. For umbrella poles with 19 to 38 mm. Stand weight 20 kg. This plastic parasol base filled with cement harmonises with any outdoor area. Dimensions approx. Hx 90 x 400 mm.

Specifications for Parasol Base, Round, HxØ90 X 400mm, For Pole Ø19 - 38mm, White
  • Product Type
    Sunshade Base Weights
  • Material
    Concrete, Plastic
  • Colour
    White
  • Height
    90mm
  • Depth
    400mm
  • Width
    400mm
  • Supplied
    Flat Pack
  • For Diameter
    19 - 38mm