Parasol Base, Round, Natural Concrete, For Pole Øup To 38mm

Order Code: ZT2689409S

£149.99 Inc VAT (20%)


Description

Parasol base, round, made of natural concrete, for pole up to 38 mm. Supplied = flat pack. Material = natural concrete. Colour = natural. For diameter = 38 mm. Product type = sunshade base weights. Model 1 for up to 38 mm - weight: 25 kg, model 2 for up to 58 mm - weight: 55 kg. This classic parasol base is suitable for just about all types of parasols and is made of natural concrete. It harmonises optimally with any outdoor area. Diameter 600 mm.

See full description
Specifications for Parasol Base, Round, Natural Concrete, For Pole Øup To 38mm
  • Product Type
    Sunshade Base Weights
  • Material
    Natural Concrete
  • Colour
    Natural
  • Supplied
    Flat Pack
  • For Diameter
    38mm