Reverse Tuck Carton White - 500 Micron - 50X40X75MM

Order Code: ZT1057154X

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%

Currently unavailable

Description

Master pack your products with these strong (500 micron), lightweight inner cartons. Ideal for small parts and samples. Assemble easily without tape or staples. Ship and store flat.
Colour: white.

Specifications for Reverse Tuck Carton White - 500 Micron - 50X40X75MM
  • Recyclable/Non-recyclable
    Recyclable
  • Width
    50mm
  • Height
    40mm
  • Colour
    White
  • Type
    Carton
  • Material
    Cardboard
  • Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome