Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packaging - Various
Suction Tube - 6mm x 200cm
By Blueleaf
Order Code:
ZT2527766S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-various/suction-tube-6mm-x-200cm/p/ZT2527766S
Add to quotation
View all Packaging - Various
Description
Suction Tube - 6mm x 200cm
Tags:
#BulkDiscount
Specifications
Specifications for Suction Tube - 6mm x 200cm
Diameter
6mm
Product Type
Suction Tube
Size
200cm
Length
200cm
Thickness
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome