0
1

Tamper Evident Flat Anti-Microbial Bag 457X356mm - PB07680

Order Code: ZT1551712S

£10.99 Inc VAT (20%)


Description

This strong flat mailing bag is tamper-evident, making it ideal for mailing cash and sensitive documents. The mailing bag contains an antimicrobial additive that prevents the colonisation and spread of bacteria by up to 99.9%. The antimicrobial additives never wear off or leak from the surface and their ability to minimise microbial colonisation also reduces the potential for staining and unpleasant odours, keeping the mailing bag fresh for longer. The address window and label patch can only be accessed internally and the zip closure has a security locking device to prevent tampering in transit.
Tamper-evident pouch for important mail
Contains antimicrobial technology proven to reduce the colonisation and spread of bacteria by up to 99%
Antimicrobial additive reduces stains and odours
Heavyweight material for added longevity
Zip closure with locking device
Includes internal entry address window and label patch
Size: 457 x 356mm
Colour: Teal

See full description