Paper Void Fill In Dispenser Box 70GSM 390mmX 450m Roll

Order Code: ZT5116284S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£58.895%


Description

The Speedman Paper Void Fill-in Dispenser Box provides efficient, rapid dispensing of protective paper for packaging. The 70gsm paper roll measures 390mm x 450m and is housed in a convenient dispenser box for easy handling. Ideal for filling voids and cushioning products during shipping, this system combines high-quality paper with user-friendly dispensing to enhance packing efficiency and product safety.

Features and Benefits
• Rapid dispensing allows for efficient packing
• 70gsm paper offers durable, protective cushioning
• Roll size of 390mm x 450m provides ample coverage
• Handy dispenser box ensures easy and convenient use

See full description
Specifications for Paper Void Fill In Dispenser Box 70GSM 390mmX 450m Roll
  • Type
    Dispenser
  • MFR Part No.
    SMP-70-BOX
  • Width
    450000mm
  • Length
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome