Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Mailing Tubes & Cartons
Packing List Envelopes
Envelopes, Packing List, DIN Long, Plain (Pk-1000)
By Tenzalopes
Order Code:
ZT1095800S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packing-list-envelopes/envelopes-packing-list-din-long-plain-pk-1000/p/ZT1095800S
Add to quotation
Schedule an order and save 5%
View all Packing List Envelopes
Description
Range of DL self adhesive packing list envelopes.
Tags:
#BulkDiscount
Specifications
Specifications for Envelopes, Packing List, DIN Long, Plain (Pk-1000)
Size
DL
Pack Quantity
1000
MFR Part No.
DLPL
Additional Features
Water-resistant
Oil-resistant
Type
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome