Box Sealing Tape Dispenser H122 50 mm 6 per Case

Box Sealing Tape Dispenser H122 50 mm 6 per Case

Order Code: ZT5138258S

£11.99 Inc VAT (20%)


Description

Lightweight, compact hand dispenser
Dispenses any box sealing tape up to 2 inch (48 mm) width on a 3 inch (76.2 mm) core
Gray color
High-impact plastic construction for durability and long product life
For carton sealing, box sealing, combining, reinforcing, and bundling operations



Suggested Applications

See full description
Specifications for Box Sealing Tape Dispenser H122 50 mm 6 per Case
  • Size
    50mm
  • Product Type
    Hand dispenser
  • Material
    High-Impact Plastic
  • Colour
    Grey