0
1

Box Sealing Tape Dispenser H180 Black/Red - 50 mm

Order Code: ZT1056874X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Tape up boxes quicker and easier than ever before with Scotch® Box Sealing Tape Dispenser H180. Our portable, hand-held tape dispenser comes with a pistol-grip design for easy application. Use it to tack, roll, buff and tear in one fluid motion.

Specifications for Box Sealing Tape Dispenser H180 Black/Red - 50 mm
  • Core Size
    76mm
  • Dispenser Capacity
    50mmx55m
  • For Tape Width
    50mm
  • MFR Part No.
    7000146617
  • Colour
    Black/Red
  • Type
    Handheld

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome