Continuous Sealing Device, With Ergonomic Handle, Seal LxW Continuous X 4mm

Order Code: ZT2704133S

£5,999.99 Inc VAT (20%)


Description

Continuous sealing device, with ergonomic handle, seal LxW continuous x 4 mm. Supplied = assembled. Product type = film sealing devices. Type of use = desktop unit, wall mounted unit, standing unit. Max. film thickness = 2x120 m. Welding seam max. = 4 mm. For material = cellophane, PP, PE. Application = composite films, bags. Length = 385 mm. Width = 90 mm. Height = 239 mm. Power = 400 watt. Voltage = 230 V. Tabletop continuous sealing device. Sealing seam width 4 mm. Compact continuous film sealing device. Ready made pouches can be sealed suspended or flat. The ergonomic handle on the machine allows long, continuous layers of film to be sealed together. The PTFE bands that are used ensure polyethylene, polypropylene and thin composite films can all be sealed.

See full description
Specifications for Continuous Sealing Device, With Ergonomic Handle, Seal LxW Continuous X 4mm
  • Product Type
    Film Sealing Devices
  • Supplied
    Assembled
  • Width
    90mm
  • Height
    239mm
  • Length
    385mm
  • For Material
    Cellophane, PP, PE
  • Voltage
    230V
  • Film Thickness
    2x120 Μm
  • Power
    400W
  • Applications
    Composite Films, Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome