Cutter, For Hand Dispensers, Width 75mm

Cutter, For Hand Dispensers, Width 75mm

Order Code: ZT2732497S

£17.39each Inc VAT (20%)
£34.78 minimum order value
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%

Minimum order quantity: 2.

Description

Cutter, for hand dispensers, width 75 mm, 2+ items. Supplied = assembled. Category = packaging and dispatch. Product type = cutters. Material = steel. Colour = silver. Width = 75 mm.

Specifications for Cutter, For Hand Dispensers, Width 75mm
  • Colour
    Silver
  • Product Type
    Cutters
  • Supplied
    Assembled
  • Material
    Steel
  • Width
    75mm