Label Frame, Pack Of 1000, Each 210mm Long

Order Code: ZT2719626S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Label frame, pack of 1000, each 210 mm long. Supplied = assembled. Length = 210 mm. Material = zinc plated. Thickness = 0.6 mm. Product type = label fasteners. Zinc plated, length 210 mm, thickness 0.6 mm. Pack of 1000.

Specifications for Label Frame, Pack Of 1000, Each 210mm Long
  • Product Type
    Label Fasteners
  • Material
    Zinc Plated
  • Supplied
    Assembled
  • Pack Quantity
    1000
  • Length
    210mm
  • Thickness
    0.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome