Pressure Plate For Manual Dispenser, Plastic, Width 78mm

Pressure Plate For Manual Dispenser, Plastic, Width 78mm

Order Code: ZT2736715S

£17.39each Inc VAT (20%)
£34.78 minimum order value
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%

Minimum order quantity: 2.

Description

Pressure plate for manual dispenser, plastic, 2+ items, width 78 mm. Supplied = assembled. Category = packaging and dispatch. Product type = shelves and panels. Material = plastic. Colour = transparent. Width = 78 mm. Height = 75 mm.

Specifications for Pressure Plate For Manual Dispenser, Plastic, Width 78mm
  • Colour
    Transparent
  • Product Type
    Shelves and Panels
  • Material
    Plastic
  • Supplied
    Assembled
  • Width
    78mm
  • Height
    75mm