Pressure Plate, Width 53mm

Order Code: ZT2736452S

£13.99each Inc VAT (20%)
£69.95 minimum order value
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Minimum order quantity: 5.

Description

Pressure plate, width 53 mm, 5+ items. Supplied = assembled. Category = packaging and dispatch. Product type = shelves and panels. Material = plastic. Colour = transparent. Width = 53 mm. Height = 74 mm. Diameter = 9 mm.

Specifications for Pressure Plate, Width 53mm
  • Colour
    Transparent
  • Product Type
    Shelves and Panels
  • Diameter
    9mm
  • Supplied
    Assembled
  • Material
    Plastic
  • Height
    74mm
  • Width
    53mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome