Protective Film Dispenser, For Table And Wall Mounting, Plastic Housing

Protective Film Dispenser, For Table And Wall Mounting, Plastic Housing

Order Code: ZT2699643S

£93.99 Inc VAT (20%)


Description

Protective film dispenser, for table and wall mounting, plastic housing. Supplied = assembled. Colour = blue. Length = 370 mm. Width = 200 mm. Height = 130 mm. Material = plastic. Product type = dispensers for adhesive tape. Protect and secure address labels etc. For table and wall mounting. Plastic dispenser, length x width x height 370 x 200 x 130 mm.

Specifications for Protective Film Dispenser, For Table And Wall Mounting, Plastic Housing
  • Colour
    Blue
  • Product Type
    Dispensers for Adhesive Tape
  • Material
    Plastic
  • Supplied
    Assembled
  • Length
    370mm
  • Width
    200mm
  • Height
    130mm