Tape Dispenser Heavy Duty Pistol Grip for 50mmWIDE Tape

Tape Dispenser Heavy Duty Pistol Grip for 50mmWIDE Tape

Order Code: ZT5116267S

£9.49 Inc VAT (20%)


Description

The Pistol Grip Dispenser with Metal Brake is a heavy-duty, metal-framed handheld dispenser designed for 50mm wide self-adhesive packing tapes. Its robust construction ensures durability, while the adjustable brake allows for precise tape tension control. Suitable for rolls up to 132 metres in length, this dispenser is ideal for efficient, high-volume packing operations.

Features and Benefits
• Heavy-duty metal frame for long-lasting durability
• Adjustable metal brake for precise tape tension control
• Comfortable pistol grip for ease of use
• Suitable for high-volume packing operations

See full description
Specifications for Tape Dispenser Heavy Duty Pistol Grip for 50mmWIDE Tape
  • MFR Part No.
    HPG50B
  • For Tape Width
    50mm
  • Type
    Electric Tape Dispenser
  • Material
    Metal
  • Size
    50mm
  • Product Type
    Tape Dispenser