Tape Dispenser Large for 25mm Tapes Chrome 575450

Tape Dispenser Large for 25mm Tapes Chrome 575450

Order Code: ZT1260494P

£14.49 Inc VAT (20%)
£14.993% off


Description

This Sellotape dispenser has a sleek chrome finish and a non-slip base, which is ideal for bench and desk dispensing in office and industrial environments. The stylish, executive look is combined with a durable design for long lasting, effective use. Suitable for rolls of Sellotape measuring up to 25mm wide and 66m long.

Specifications for Tape Dispenser Large for 25mm Tapes Chrome 575450
  • Type
    Tape Dispensers
  • Colour
    Chrome
  • MFR Part No.
    38140HK
  • Core Size
    Large Core
  • For Tape Width
    25mm
  • Form
    Desk Dispensers
  • No. of Teeth
    25mm Tapes