Tape Dispenser Pistol Grip for 50mm Low Noise Polypropylene Tape

Order Code: ZT5116327S

£5.99 Inc VAT (20%)
£6.193% off


Description

These Pistol Grip Tape Dispensers feature a sturdy construction with an adjustable brake for precise tape tension and control. Each model features a sturdy construction with an adjustable brake for precise tape tension and control, ideal for various packaging tasks, they provide comfortable handling and exceptional quality.

Features and Benefits
• Comfortable grip allows for extended use with minimal fatigue
• Adjustable Brake Ensures optimal tape tension and control
• Durability metal frames and high-quality components for long-lasting performance
• Trigger and reversible blade options for safe and precise cutting
• Suitable for various tape widths and lengths, meeting diverse packaging needs

See full description
Specifications for Tape Dispenser Pistol Grip for 50mm Low Noise Polypropylene Tape
  • Type
    Electric Tape Dispenser
  • For Tape Width
    50mm
  • MFR Part No.
    PD728
  • Product Type
    Tape Dispenser
  • Material
    Polypropylene