Roll Cutter, Max. Cutting Depth 0.8mm, Cutting Length 1050mm

Order Code: ZT2724726S

£699.99 Inc VAT (20%)

Currently unavailable

Description

Roll cutter, max. cutting depth 0.8 mm, cutting length 1050 mm. Supplied = assembled. Cutting length = 1050 mm. Max. cutting height = 0.8 mm. Worktop width = 1050 mm. Worktop depth = 280 mm. Design of cutting machine = cutting machine without base. Pressing = automatic. Material of blade = Solingen steel. Product type = roll cutters. Smooth running safety cutting head with dual bearings and self-sharpening round blade made of hardened steel, cutting rail made of rust-free cutlery steel. Side parts open on both sides for sliding through and cutting large format items. Automatic clamping of cutting material with transparent pressure rail. Precision carriage rails for the safety cutting head. For cutting paper and film. Quality - Made in Germany. High quality cutting table made of anodised aluminium with two scales (cm) Four non-slip rubber feet for optimum stability.

See full description
Specifications for Roll Cutter, Max. Cutting Depth 0.8mm, Cutting Length 1050mm
  • Product Type
    Roll Cutters
  • Supplied
    Assembled
  • Worktop Depth
    280mm
  • Cutting Height
    0.8mm
  • Blade Material
    Solingen Steel
  • Cutting Length
    1050mm
  • Worktop Width
    1050mm
  • Design of Cutting Machine
    Cutting Machine Without Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome