Airkraft Bag Size 7 341X483mm Gold PB-7, Pack of 10 JPB-AMP-7-10

Order Code: ZT1547342S

£11.99 Inc VAT (20%)


Description

These Jiffy Airkraft padded mailers are lightweight and economical to help keep postage costs down. The mailers feature a fully laminated lining of Astro SupraBubble for extra strength and puncture resistance, and a strong self-seal closure. Ideal for mailing delicate or fragile items, the mailers are also impact resistant for protection during transit. These size 7 mailers measure 341 x 483mm. This pack contains 10 gold mailers. The bubble that inner lines the mailers is produced using a minimum of 30% recycled content.
Lightweight bubble lined mailer
Designed to be puncture and shock resistant
Durable 92gsm paper outer
Strong self seal closure
Doubled glued bottom flap and no side seams
Size 7: 341 x 483mm
Colour: Gold
Pack of 10

See full description
Specifications for Airkraft Bag Size 7 341X483mm Gold PB-7, Pack of 10 JPB-AMP-7-10
  • Pack Quantity
    10
  • MFR Part No.
    JF00161

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome