Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Paper Bags
Bag Ties Paper Wire - 76mm - Pack of 1000
Order Code:
ZT2901433S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-bags/bag-ties-paper-wire-76mm-pack-of-1000/p/ZT2901433S
Add to quotation
View all Paper Bags
Description
Bag Ties Paper Wire - 76mm BAG1081
Specifications
Specifications for Bag Ties Paper Wire - 76mm - Pack of 1000
Pack Size
1000
Product Code
BAG1081
Material
Coated wire
Product Type
Bag Ties
Size
1000 ties
Format
Individual ties
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome