Food Safe Foil Lined Paper Bags 178 x 241 x 305mm 500

Order Code: ZT2620262S

£62.99 Inc VAT (20%)


Description

JanSan Food Safe Foil Lined Paper Bags are practical and cost-effective, these foil-lined paper bags are a must-buy for any caf, mobile caterer or sandwich shops offering takeaway. The bags feature an intelligent foil lining that not only prevents them from becoming soggy and breaking, but helps to keep food hot or cold for longer. This allows guests to enjoy your food items on-the-go whilst retaining a high-quality experience.Featuring a lengthy construction, these food bags are able to house anything from bacon rolls to freshly filled baguettes with ease - perfect for a wide variety of takeaway foods.Product features:- Foil lining prevents sogging whilst maintaining temperatures- Lengthy design is ideal for serving anything from small pastries, to baguettes- Compact packaging makes the bags ideal for mobile catering services where space is limited- Generous pack quantity of 500 allows for use throughout many services- The white colourway provides a simplistic, yet sophisticated touch to your takeaway packagingSpecification:- Material Foil- W:7 x D:9.5 x H:12 (178 x 241 x 305mm)

See full description
Specifications for Food Safe Foil Lined Paper Bags 178 x 241 x 305mm 500
  • Product Type
    Carrier Bags
  • Colour
    White
  • Size
    178 x 241 x 305mm
  • Pack Quantity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome