Paper Bag 215X305X387mm Brown, Pack of 125 302168

Order Code: ZT1541808S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Currently unavailable

Description

Ideal for retail and suitable for food use, these recyclable paper bags are a more environmentally friendly alternative to plastic bags. Made from quality 70gsm brown paper, each bag has an expanding gusset and can be stored flat to save space. This pack contains 125 brown bags measuring 215x90x385mm.
Suitable for food use
More environmentally friendly alternative to plastic bags
Recyclable 70gsm paper
Expanding gusset
Can be stored flat to save space
Dimensions (WxDxH): 215x90x385mm
Colour: Brown
Pack of 125

See full description
Specifications for Paper Bag 215X305X387mm Brown, Pack of 125 302168
  • Pack Quantity
    125
  • MFR Part No.
    DC01158
  • Colour
    Brown
  • Product Type
    Paper Bag
  • Material
    Paper