Paper Takeaway Bag Brown (Pack of 250) BAG-SPIC01-A

Order Code: ZT1547450S

£46.99 Inc VAT (20%)


Description

Ideal for takeaway restaurants, shops, cafes and more, these environmentally friendly paper takeaway bags are 100% recyclable. The brown paper bags are durable with a reinforced handle for easy transportation. This bulk pack contains 250 plain paper bags measuring W215 x H255 x D115mm. Approximate size +/- 5% difference due to manufacturing tolerance.
Ideal for takeaway restaurants, shops, cafes and more
100% recyclable
More environmentally friendly than plastic alternatives
Size: W215 x H255 x D115mm
Colour: Brown
Pack of 250
Approximate size +/- 5% difference due to manufacturing tolerance

See full description
Specifications for Paper Takeaway Bag Brown (Pack of 250) BAG-SPIC01-A
  • MFR Part No.
    JF01561
  • Weight
    5.22kg
  • Pack Quantity
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome