Sumo Paper Padding Bag Shredded Webs of Paper LxW 215 x 165 mm Pack of 100

Order Code: ZT4132087S

£73.99 Inc VAT (20%)


Description

Sumo® paper padding bag, shredded webs of paper, LxW 215 x 165 mm, pack of 100. Format = B6+. Length = 215 mm. Width = 165 mm. Material = recycled paper. Lock type = self-adhesive closure. Internal length = 215 mm. Internal width = 145 mm. Colour = brown. Product type = dispatch bags. Carbon-neutral. Environmentally friendly and fully recyclable. Voluminous cushions made from shredded webs of paper. Lightweight and inexpensive to post, with a high quality appearance. The sustainable alternative for environmentally friendly mailing of items that are sensitive to impacts: Sumo^®null padded paper bag made from 100% recycled paper. The dispatch bag features all round paper padding that provides optimum protection for the goods. Filled in no time at all, and secured by a self adhesive seal, the high quality material is fully recyclable after use. Use the Sumo^®null padded paper bag to send documents, textiles, samples, pictures, books or even flat objects with sensitive surfaces. The shredded webs of paper inside the padded paper bag guarantee the same protective effect as products made of mixed materials with plastic bubble wrap. 100% of the sustainable single-material solution can be disposed of with waste paper for recycling.

See full description
Specifications for Sumo Paper Padding Bag Shredded Webs of Paper LxW 215 x 165 mm Pack of 100
  • Length
    215mm
  • Product Type
    Dispatch bags
  • Internal Width
    145mm
  • Pack Quantity
    100
  • Material
    Recycled paper
  • Lock Type
    Self-adhesive closure
  • Colour
    Brown
  • Width
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome