Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
Foldback Clip 32MM - KF01284
Order Code:
ZT1253186P
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.19
4%
10 - 19
£6.89
8%
20 - 49
£6.59
12%
50 +
£6.29
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/foldback-clip-32mm-kf01284/p/ZT1253186P
Add to quotation
View all Paper Clips
Description
Foldback clip 32mm 10/pk
Tags:
#BulkDiscount
Specifications
Specifications for Foldback Clip 32MM - KF01284
Product Type
Foldback Clip
Size
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome