Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
Paperclip Giant Serrated 73mm (Pack 100)
By Valuex
Order Code:
ZT2119109S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/paperclip-giant-serrated-73mm-pack-100/p/ZT2119109S
Add to quotation
View all Paper Clips
Description
ValueX Paperclip Giant Serrated 73mm (Pack 100) Serrated Paperclips Alloy coated
Tags:
#BulkDiscount
Specifications
Specifications for Paperclip Giant Serrated 73mm (Pack 100)
Length
73mm
Product Type
Paper Clips & Binders
Material
Metal
Form
Paper Clips
Size
Giant
Colour
Silver
Style
Serrated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome