Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Paper Clips
Paperclip Large Lipped 32mm (Pack 1000)
By Valuex
Order Code:
ZT2119164S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-clips/paperclip-large-lipped-32mm-pack-1000/p/ZT2119164S
Add to quotation
View all Paper Clips
Description
ValueX Paperclip Large Lipped 32mm (Pack 1000) Alloy coated Plain Plated Paperclips
Tags:
#BulkDiscount
Specifications
Specifications for Paperclip Large Lipped 32mm (Pack 1000)
Form
Paper Clips
Colour
Silver
Length
32mm
Material
Metal
Size
Large
Product Type
Paper Clips & Binders
Style
Lipped
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome